Beli Kartel Mesin Bubut di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SUPER TOOL Tool Set
    Mulai

    Rp6.899.900

    SUPER TOOL Tool Set
    Deskripsi:
    -Tool set optimum for maintenance of machine, automobile and agricultural machine.-Stored in a plastic case, coming in a compact size.
    atribut:
    • Case Color: Black
    • Case Dimensions (mm): 445x240x206
    • Set Contents (piece): 48
  2. SUPER TOOL Roll Auto-Sliding Knurling Holder (for Cross cut & Plain cut)
    40%
    Mulai

    Rp159.900

    SUPER TOOL Roll Auto-Sliding Knurling Holder (for Cross cut & Plain cut)
    Deskripsi:
    -With the initial position setting mechanism of the knurling holding part.-Automatic alignment by upper and lower auto slide mechanism (±2.5mm from initial position) eliminates the rolling force generated in 2 knurl pieces, and enables knurling processing with uniform groove depths.-A holder for rolling diamond knurling
  3. SUPER TOOL Cut Knurling Holder for Small Material
    Mulai

    Rp559.900

    SUPER TOOL Cut Knurling Holder for Small Material
    Deskripsi:
    -A knurling piece(for diamond knurling)for processing cutting type small diameter objects.
  4. SUPER TOOL Rolled Knurl Holder E-Type (For Knurling)
    36%
    Mulai

    Rp6.999.900

    SUPER TOOL Rolled Knurl Holder E-Type (For Knurling)
    Deskripsi:
    It performs knurling to the edge of the uneven workpiece.A holder for rolling diamond knurling
    atribut:
    • Compatible Knurl Piece: KNE06RL to 15RL
    • Machining Diameter: 10 to 250mm
    • Compatible Model: Lathe
  5. SUPER TOOL Coarse Knurling Roller
    Mulai

    Rp879.900

    SUPER TOOL Coarse Knurling Roller
    Deskripsi:
    Sharpness and long lasting.
    atribut:
    • Outer Diameter (mm): 25.4
    • Cell Spacing (mm): 1.0
    • Width (mm): 5
    • Type: Aya eyes
    • Thread Gauge: No.26
    • Hole Diameter (mm): 6
    • Suitable Holder: KH2CN20N, 25N
    • Module (mm): 0.32
  6. SUPER TOOL Knurled Holder
    Mulai

    Rp14.999.900

    SUPER TOOL Knurled Holder
    Deskripsi:
    Cutting knurling can knurling even difficult materials (copper alloy, aluminum, stainless steel, resin, etc.). Swelling of diameter due to knurling can be minimized. It is designed to minimize and minimize the space for the holder head. Use of special ball bearings enables smooth rotation and reduces processing load.
    atribut:
    • Suitable Model: lathe
    • Overall Length (mm): 148
    • Suitable For: KNCD25 type / KNCD21 type
    • Processing Diameter (mm): 3 to 250 (KNCD25 type) 18 to 250 (KNCD21 type)
  7. SUPER TOOL Roll Knurling Wheel
    Mulai

    Rp269.900

    SUPER TOOL Roll Knurling Wheel
    Deskripsi:
    -Excellent in toughness and wear resistance.
    atribut:
    • Material: Alloy Tool Steel (SKS31)
  8. SUPER TOOL Super Cut Knurling Holder
    Mulai

    Rp839.900

    SUPER TOOL Super Cut Knurling Holder
    Deskripsi:
    -With cutting type knurling, knurling processing can also be applied to difficult-to-process materials (copper alloy, aluminum, stainless steel, resin material, etc.).-The swelling of the diameter by knurling process can be prevented.-Designed to minimize the space of the holder head part and to be strong.-By adopting the special ball bearing, rotates smoothly and reduces the processing load.
  9. SUPER TOOL Rolled Knurled Piece E-Type (For Kiwa Processing)
    Mulai

    Rp2.099.900

    SUPER TOOL Rolled Knurled Piece E-Type (For Kiwa Processing)
    Deskripsi:
    - TiN (titanium nitride) coating has been applied for longer life, making it economical.
    atribut:
    • Outer Diameter: 25.4mm
    • Hole Diameter: 13, 15mm
    • Width: 6mm
    • Compatible Holder: KH2E20・25
    • Material: High Speed Steel (SKH51)
  10. SUPER TOOL Rolled Knurled Piece E-Type (For Kiwa Processing) Flatfish
    Mulai

    Rp999.900

    SUPER TOOL Rolled Knurled Piece E-Type (For Kiwa Processing) Flatfish
    Deskripsi:
    -TiN(titanium nitride)coating has been applied for longer life, making it economical.
    atribut:
    • Outer Diameter: 25.4mm
    • Hole Diameter: 13, 15mm
    • Width: 6mm
    • Compatible Holder: KH1E20・25
    • Material: High Speed Steel (SKH51)
  11. SUPER TOOL Knurling Holder
    Mulai

    Rp139.900

    SUPER TOOL Knurling Holder
    Deskripsi:
    -For domestic standard knurl piece straight knurling.-A holder for rolling straight knurling
  12. CP Knurling Wheel 2
    Mulai

    Rp179.900

    CP Knurling Wheel 2
    atribut:
    • Material: Steel
  13. NEW STRONG Knurling Tool Holder
    Mulai

    Rp139.900

    NEW STRONG Knurling Tool Holder
    Deskripsi:
    -Since it is possible to remove the head, can be attached to either right or left.-Since it is an automatic centering type bearing stand, work efficiency will be enhanced.-Since pin for piece is fixed with screws, easy to replace the piece.-A holder for rolling diamond knurling
    atribut:
    • Compatible Holder: NSK-2
    • Hole Diameter: 4.76mm
    • Knurls: Bastard
    • Material: Alloy Tool Steel (SKS31)
    • Module: 0.45mm
    • Outer Diameter: 19.2mm
    • Pitch: 1.41mm
    • Width: 6.35mm
Daftar Harga Kartel Mesin Bubut Terbaru October 2026
SUPER TOOL Tool SetRp6.899.900
SUPER TOOL Roll Auto-Sliding Knurling Holder (for Cross cut & Plain cut)Rp159.900
SUPER TOOL Cut Knurling Holder for Small MaterialRp559.900
SUPER TOOL Rolled Knurl Holder E-Type (For Knurling)Rp6.999.900
SUPER TOOL Coarse Knurling RollerRp879.900
SUPER TOOL Knurled HolderRp14.999.900
SUPER TOOL Roll Knurling WheelRp269.900
SUPER TOOL Super Cut Knurling HolderRp839.900
SUPER TOOL Rolled Knurled Piece E-Type (For Kiwa Processing)Rp2.099.900
SUPER TOOL Rolled Knurled Piece E-Type (For Kiwa Processing) FlatfishRp999.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)